Hydraulic Filter, replaces FILTERMART 61527, Pressure Line, 200 micron

  • Mfr # ZX-61527

  • Zoro # G401078186


product price:  $93.85
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTERMART
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-61527
Zoro #
G401078186
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
FILTERMART
Replaces OEM Part
61527
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Filter Rating (Microns)
200
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Description

Specifications: Nominal Length: 10.0", 200-micron, 304 Stainless Steel Wire Mesh Media, Viton Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.