
Hydraulic Filter, replaces FILTREC D142T60B, Pressure Line, 60 micron
Mfr # ZX-D142T60B
Zoro # G601131018
product price: $320.99
/ea
Free Shipping & Returns
Key Features
- Replaces OEM Brand FILTREC
- Filter Style Pressure Line
- Filter Media Stainless Steel Wire Mesh Media
- Filter Rating (Microns) 60
- Seal Type Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ZX-D142T60B | Zoro # | G601131018 |
| UPC # | - | Country of Origin | United States |
| MFR # | ZX-D142T60B | ||
| Zoro # | G601131018 | ||
| UPC # | - | ||
| Country of Origin | United States |
Details
| Item | Hydraulic Filter | Replaces OEM Brand | FILTREC |
| Replaces OEM Part | D142T60B | Filter Style | Pressure Line |
| Filter Media | Stainless Steel Wire Mesh Media | Filter Rating (Microns) | 60 |
| Seal Type | Viton | Collapse Pressure | 3045 |
| Operating Temp | -13 to 250 | ||
| Item | Hydraulic Filter | ||
| Replaces OEM Brand | FILTREC | ||
| Replaces OEM Part | D142T60B | ||
| Filter Style | Pressure Line | ||
| Filter Media | Stainless Steel Wire Mesh Media | ||
| Filter Rating (Microns) | 60 | ||
| Seal Type | Viton | ||
| Collapse Pressure | 3045 | ||
| Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.