
Hydraulic Filter, replaces FILTREC RHR240D10B, Return Line, 10 micron
Mfr # ZX-RHR240D10B
Zoro # G601170581
product price: $74.79
/eaKey Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RHR240D10B
- Filter Media Pleated Paper Media
- Filter Style Return Line
- Filter Rating (Microns) 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ZX-RHR240D10B | Zoro # | G601170581 |
| UPC # | - | Country of Origin | United States |
| MFR # | ZX-RHR240D10B | ||
| Zoro # | G601170581 | ||
| UPC # | - | ||
| Country of Origin | United States |
Details
| Item | Hydraulic Filter | Replaces OEM Brand | FILTREC |
| Replaces OEM Part | RHR240D10B | Filter Media | Pleated Paper Media |
| Filter Style | Return Line | Filter Rating (Microns) | 10 |
| Seal Type | Viton | Collapse Pressure | 305 |
| Operating Temp | -13 to 250 | ||
| Item | Hydraulic Filter | ||
| Replaces OEM Brand | FILTREC | ||
| Replaces OEM Part | RHR240D10B | ||
| Filter Media | Pleated Paper Media | ||
| Filter Style | Return Line | ||
| Filter Rating (Microns) | 10 | ||
| Seal Type | Viton | ||
| Collapse Pressure | 305 | ||
| Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.