Shop MILLENNIUM FILTER

Hydraulic Filter, replaces FILTREC XD040G25BV, Pressure Line, 25 micron

  • Mfr # ZX-XD040G25BV

  • Zoro # G401078599


product price:  $81.69
/ea

Key Features

Replaces OEM Brand
FILTREC
Replaces OEM Part
XD040G25BV
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZX-XD040G25BV
Zoro #
G401078599
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
FILTREC
Replaces OEM Part
XD040G25BV
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 25-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.