Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces FISPA LI2556, Return Line, 125 micron
- Mfr # ZX-LI2556
- Zoro # G401157553
product price:Â
$
72.55
/ea
Key Features
Replaces OEM Brand
FISPA
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-LI2556
- Zoro #
- G401157553
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- FISPA
- Replaces OEM Part
- LI2556
- Filter Media
- Stainless Steel Wire Mesh Media
- Filter Style
- Return Line
- Filter Rating (Microns)
- 125
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250