Hydraulic Filter, replaces GENERAL-ELECTRIC 363A7485P0001, Return Line

  • Mfr # ZX-363A7485P0001

  • Zoro # G301165863


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
GENERAL-ELECTRIC
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-363A7485P0001
Zoro #
G301165863
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
GENERAL-ELECTRIC
Replaces OEM Part
363A7485P0001
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.