Hydraulic Filter, replaces HIFI-FILTER SH60719, Pressure Line, 10 micron

  • Mfr # ZX-SH60719

  • Zoro # G001119555


product price:  $41.89
/ea

Key Features

Replaces OEM Brand
HIFI-FILTER
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
10
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-SH60719
Zoro #
G001119555
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
HIFI-FILTER
Replaces OEM Part
SH60719
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, replaces HIFI-FILTER SH60719, is a Pressure Line filter with 10 micron Pleated Paper Media, Viton Seal Type, 305 Collapse Pressure, and an Operating Temperature range of -13 to 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.