Shop MILLENNIUM FILTER

Hydraulic Filter, replaces HILCO PH41412CG, Pressure Line, 3 micron

  • Mfr # ZX-PH41412CG
  • Zoro # G501121645

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HILCO
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-PH41412CG
Zoro #
G501121645
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
HILCO
Replaces OEM Part
PH41412CG
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products