
Hydraulic Filter, replaces HY-PRO HP16DNL825MB, Pressure Line, 20 micron
Mfr # ZX-HP16DNL825MB
Zoro # G901098448
product price: $73.69
/eaKey Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP16DNL825MB
- Filter Style Pressure Line
- Filter Media Pleated Microglass
- Filter Rating (Microns) 20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ZX-HP16DNL825MB | Zoro # | G901098448 |
| UPC # | - | Country of Origin | United States |
| MFR # | ZX-HP16DNL825MB | ||
| Zoro # | G901098448 | ||
| UPC # | - | ||
| Country of Origin | United States |
Details
| Item | Hydraulic Filter | Replaces OEM Brand | HY-PRO |
| Replaces OEM Part | HP16DNL825MB | Filter Style | Pressure Line |
| Filter Media | Pleated Microglass | Filter Rating (Microns) | 20 |
| Seal Type | Viton | Collapse Pressure | 305 |
| Operating Temp | -13 to 250 | ||
| Item | Hydraulic Filter | ||
| Replaces OEM Brand | HY-PRO | ||
| Replaces OEM Part | HP16DNL825MB | ||
| Filter Style | Pressure Line | ||
| Filter Media | Pleated Microglass | ||
| Filter Rating (Microns) | 20 | ||
| Seal Type | Viton | ||
| Collapse Pressure | 305 | ||
| Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 20-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.