
Hydraulic Filter, replaces HY-PRO HP48HL4500WB, Pressure Line, 500 micron
Mfr # ZX-HP48HL4500WB
Zoro # G401101822
product price:Â $69.99
/eaKey Features
Replaces OEM Brand
HY-PRO
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Filter Rating (Microns)
500
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-HP48HL4500WB
Zoro #
G401101822
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP48HL4500WB
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Filter Rating (Microns)
500
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 500-micron. Stainless Steel Wire Mesh Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.