Shop MILLENNIUM FILTER

Hydraulic Filter, replaces HY-PRO HP49L1574WV, Return Line, 74 micron

  • Mfr # ZX-HP49L1574WV

  • Zoro # G701146271


product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP49L1574WV
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Filter Rating (Microns)
74
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-HP49L1574WV
Zoro #
G701146271
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP49L1574WV
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Filter Rating (Microns)
74
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews