Hydraulic Filter, replaces HYDAC-HYCON 0240R005BN4HC2B1, Return Line, 5 micron

  • Mfr # ZX-0240R005BN4HC2B1

  • Zoro # G401174857


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
0240R005BN4HC2B1
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-0240R005BN4HC2B1
Zoro #
G401174857
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
0240R005BN4HC2B1
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
5
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.