
Hydraulic Filter, replaces HYDAC-HYCON 1267817, Pressure Line, 10 micron
Mfr # ZX-1267817
Zoro # G401100924
product price:Â $84.79
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
1267817
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-1267817
Zoro #
G401100924
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
1267817
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Description
Specifications: Nominal Length: 8.0", 10-micron, Pleated Microglass Media, Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.