Hydraulic Filter, replaces HYDAC-HYCON 1300R010BN4HCB4KE50, Return Line, 10 micron

  • Mfr # ZX-1300R010BN4HCB4KE50
  • Zoro # G101176625
product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HYDAC-HYCON
Filter Media
Pleated Microglass+Stainless
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-1300R010BN4HCB4KE50
Zoro #
G101176625
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
1300R010BN4HCB4KE50
Filter Media
Pleated Microglass+Stainless
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products