
Hydraulic Filter, replaces HYDAC-HYCON 2056688, Pressure Line, 3 micron
Mfr # ZX-2056688
Zoro # G001093428
product price:Â $57.25
/eaKey Features
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
2056688
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-2056688
Zoro #
G001093428
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
2056688
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 3-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.