Shop MILLENNIUM FILTER

Hydraulic Filter, replaces INDUFIL INRZ400HGF03, Pressure Line, 3 micron

  • Mfr # ZX-INRZ400HGF03
  • Zoro # G001117452

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
INDUFIL
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
3045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-INRZ400HGF03
Zoro #
G001117452
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
INDUFIL
Replaces OEM Part
INRZ400HGF03
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products