
Hydraulic Filter, replaces INTERNORMEN 306072, Pressure Line, 25 micron
Mfr # ZX-306072
Zoro # G401102317
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
INTERNORMEN
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-306072
Zoro #
G401102317
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
306072
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250
Description
Hydraulic pressure line filter cartridge. Specifications: 7.0 Nominal Length. 25-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.