Hydraulic Filter, replaces MAHLE 890019SMVST16NBR, Pressure Line, 20 micron
- Mfr # ZX-890019SMVST16NBR
- Zoro # G401100641
product price:Â
$
86.59
/ea
Key Features
Replaces OEM Brand
MAHLE
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
20
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-890019SMVST16NBR
- Zoro #
- G401100641
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Brand
- MAHLE
- Replaces OEM Part
- 890019SMVST16NBR
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 20
- Seal Type
- Viton
- Collapse Pressure
- 3045
- Operating Temp
- -13 to 250
Description
Hydraulic pressure line filter cartridge. Specifications: 3.0 Nominal Length. 20-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.