Hydraulic Filter, replaces MAIN-FILTER MF0060226, Pressure Line, 10 micron

  • Mfr # ZX-MF0060226

  • Zoro # G401100160


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0060226
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-MF0060226
Zoro #
G401100160
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0060226
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 14.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products