Hydraulic Filter, replaces MANN-&-HUMMEL HD10402, Return Line, 20 micron

  • Mfr # ZX-HD10402

  • Zoro # G701171792


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MANN-&-HUMMEL
Replaces OEM Part
HD10402
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-HD10402
Zoro #
G701171792
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
MANN-&-HUMMEL
Replaces OEM Part
HD10402
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
20
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products