
Hydraulic Filter, replaces MINE-MASTER DFM232E1017030, Pressure Line, 10 micron
Mfr # ZX-DFM232E1017030
Zoro # G101114382
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MINE-MASTER
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-DFM232E1017030
Zoro #
G101114382
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
MINE-MASTER
Replaces OEM Part
DFM232E1017030
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.