Shop MILLENNIUM FILTER

Hydraulic Filter, replaces MP-FILTRI HP5003A06VHP01, Pressure Line, 6 micron

  • Mfr # ZX-HP5003A06VHP01
  • Zoro # G101100958

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MP-FILTRI
Replaces OEM Part
HP5003A06VHP01
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-HP5003A06VHP01
Zoro #
G101100958
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
MP-FILTRI
Replaces OEM Part
HP5003A06VHP01
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
6
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 13.0 Nominal Length. 6-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.