Shop MILLENNIUM FILTER

Hydraulic Filter, replaces NATIONAL-FILTERS 106110901, Pressure Line, 10 micron

  • Mfr # ZX-106110901
  • Zoro # G401100658

product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
NATIONAL-FILTERS
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Seal Type
Viton
Collapse Pressure
3045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-106110901
Zoro #
G401100658
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
NATIONAL-FILTERS
Replaces OEM Part
106110901
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 7.0 Nominal Length. 10-micron. Stainless Steel Wire Mesh Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.