Shop MILLENNIUM FILTER

Hydraulic Filter, replaces PALL HC2217FCS4H, Pressure Line, 10 micron

  • Mfr # ZX-HC2217FCS4H
  • Zoro # G301092572

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
PALL
Replaces OEM Part
HC2217FCS4H
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-HC2217FCS4H
Zoro #
G301092572
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
PALL
Replaces OEM Part
HC2217FCS4H
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.