Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces PARKER 943527Q, Pressure Line, 25 micron
Mfr # ZX-943527Q
Zoro # G401103260
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PARKER
Replaces OEM Part
943527Q
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-943527Q
- Zoro #
- G401103260
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Brand
- PARKER
- Replaces OEM Part
- 943527Q
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 25
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Description
Hydraulic pressure line filter cartridge. Specifications: 26.0 Nominal Length. 25-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015