
Hydraulic Filter, replaces PARKER PR2869, Pressure Line, 20 micron
Mfr # ZX-PR2869
Zoro # G201117580
product price: $128.99
/ea
Free Shipping & Returns
Key Features
- Replaces OEM Brand PARKER
- Filter Style Pressure Line
- Filter Media Pleated Paper Media
- Collapse Pressure 305
- Operating Temp -13 to 250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ZX-PR2869 | Zoro # | G201117580 |
| UPC # | - | Country of Origin | United States |
| MFR # | ZX-PR2869 | ||
| Zoro # | G201117580 | ||
| UPC # | - | ||
| Country of Origin | United States |
Details
| Item | Hydraulic Filter | Replaces OEM Brand | PARKER |
| Replaces OEM Part | PR2869 | Filter Style | Pressure Line |
| Filter Media | Pleated Paper Media | Filter Rating (Microns) | 20 |
| Collapse Pressure | 305 | Operating Temp | -13 to 250 |
| Item | Hydraulic Filter | ||
| Replaces OEM Brand | PARKER | ||
| Replaces OEM Part | PR2869 | ||
| Filter Style | Pressure Line | ||
| Filter Media | Pleated Paper Media | ||
| Filter Rating (Microns) | 20 | ||
| Collapse Pressure | 305 | ||
| Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.