Shop MILLENNIUM FILTER
See all product information
Hydraulic Filter, replaces PUROLATOR-FACET 8200EAL202F1, Pressure Line, 25 micron
Mfr # ZX-8200EAL202F1
Zoro # G601121385
product price:Â $59.35
/eaKey Features
Replaces OEM Brand
PUROLATOR-FACET
Replaces OEM Part
8200EAL202F1
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-8200EAL202F1
Zoro #
G601121385
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
PUROLATOR-FACET
Replaces OEM Part
8200EAL202F1
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.