
Hydraulic Filter, replaces SCHROEDER KZ5, Pressure Line, 6 micron
Mfr # ZX-KZ5
Zoro # G501135178
product price:Â $58.29
/eaKey Features
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
KZ5
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-KZ5
Zoro #
G501135178
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
KZ5
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
6
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.