Shop MILLENNIUM FILTER

Hydraulic Filter, replaces SCHROEDER SBF89008Z25B, Pressure Line, 25 micron

  • Mfr # ZX-SBF89008Z25B
  • Zoro # G701128932

product price: 
$
63.29
/ea

Key Features

Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF89008Z25B
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-SBF89008Z25B
Zoro #
G701128932
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF89008Z25B
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews