Hydraulic Filter, replaces SCHROEDER SBFDMD4Z10B, Pressure Line, 10 micron
- Mfr # ZX-SBFDMD4Z10B
- Zoro # G201116811
product price:Â
$
69.65
/ea
Key Features
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBFDMD4Z10B
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-SBFDMD4Z10B
- Zoro #
- G201116811
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- SCHROEDER
- Replaces OEM Part
- SBFDMD4Z10B
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 10
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.