Hydraulic Filter, replaces SWIFT SF82001625UMV, Pressure Line, 25 micron

  • Mfr # ZX-SF82001625UMV

  • Zoro # G001117285


product price:  $96.89
/ea

Key Features

Replaces OEM Brand
SWIFT
Replaces OEM Part
SF82001625UMV
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZX-SF82001625UMV
Zoro #
G001117285
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
SWIFT
Replaces OEM Part
SF82001625UMV
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, replaces SWIFT SF82001625UMV, is a Pressure Line filter with a 25 micron Pleated Microglass filter media, a Viton seal type, a collapse pressure of 305, and an operating temperature range of -13 to 250.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.