ZX-7500812UM direct interchange for TRIBOGUARD-(DONALDSON) -7500812UM

  • Mfr # ZX-7500812UM

  • Zoro # G201192426


product price:  $76.39
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
TRIBOGUARD
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZX-7500812UM
Zoro #
G201192426
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
TRIBOGUARD
Replaces OEM Part
7500812UM
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.