Hydraulic Filter, replaces TRONAIR HC1639, Return Line, 25 micron

  • Mfr # ZX-HC1639

  • Zoro # G001186120


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
TRONAIR
Filter Media
Pleated Microglass w/ Water Removal Media
Filter Style
Return Line
Filter Rating (Microns)
25
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-HC1639
Zoro #
G001186120
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
TRONAIR
Replaces OEM Part
HC1639
Filter Media
Pleated Microglass w/ Water Removal Media
Filter Style
Return Line
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Description

The MILLENNIUM FILTER brand Hydraulic Filter is a return line filter with a 25 micron rating. It is designed to replace the TRONAIR HC1639 filter. The filter media is pleated microglass with water removal media, and the seal type is Viton. The collapse pressure is 305 and the operating temperature range is -13 to 250 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.