Hydraulic Filter, replaces UNITED-ENGINE-LIFE P31, Return Line, 5 micron

  • Mfr # ZX-P31

  • Zoro # G601164665


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
UNITED-ENGINE-LIFE
Replaces OEM Part
P31
Filter Media
Pleated Paper Media
Filter Style
Return Line
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-P31
Zoro #
G601164665
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
UNITED-ENGINE-LIFE
Replaces OEM Part
P31
Filter Media
Pleated Paper Media
Filter Style
Return Line
Filter Rating (Microns)
5
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.