Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces WIX 51689, Pressure Line, 3 micron
Mfr # ZX-51689
Zoro # G801129778
product price:Â
$
82.15
/ea
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
51689
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-51689
- Zoro #
- G801129778
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- WIX
- Replaces OEM Part
- 51689
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 3
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250