
Hydraulic Filter, replaces WIX R01E10KB, Return Line, 10 micron
Mfr # ZX-R01E10KB
Zoro # G701145205
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Pleated Paper Media
Filter Style
Return Line
Collapse Pressure
305
Operating Temp
-13 to 250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-R01E10KB
Zoro #
G701145205
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
R01E10KB
Filter Media
Pleated Paper Media
Filter Style
Return Line
Filter Rating (Microns)
10
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.