Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces WIX R12D100T, Return Line, 100 micron
Mfr # ZX-R12D100T
Zoro # G901164372
product price:Â
$
76.99
/ea
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
R12D100T
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Filter Rating (Microns)
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-R12D100T
- Zoro #
- G901164372
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- WIX
- Replaces OEM Part
- R12D100T
- Filter Media
- Stainless Steel Wire Mesh Media
- Filter Style
- Return Line
- Filter Rating (Microns)
- 100
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250