Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces WIX R72C06GV, Return Line, 6 micron
- Mfr # ZX-R72C06GV
- Zoro # G501188631
product price:Â
$
64.59
/ea
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
R72C06GV
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-R72C06GV
- Zoro #
- G501188631
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- WIX
- Replaces OEM Part
- R72C06GV
- Filter Media
- Pleated Microglass
- Filter Style
- Return Line
- Filter Rating (Microns)
- 6
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250