Hydraulic Filter, replaces WIX R88D10KB, Return Line, 10 micron

  • Mfr # ZX-R88D10KB

  • Zoro # G701145106


product price: $58.85
/ea

Key Features

Replaces OEM Brand
WIX
Filter Media
Pleated Paper Media
Filter Style
Return Line
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-R88D10KB
Zoro #
G701145106
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
R88D10KB
Filter Media
Pleated Paper Media
Filter Style
Return Line
Filter Rating (Microns)
10
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.