Shop MILLENNIUM FILTER

ZX-0080MA010P direct interchange for HYDAC-HYCON-0080MA010P

  • Mfr # ZX-0080MA010P
  • Zoro # G201192570

product price: 
$
59.15
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
HYDAC-HYCON
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-0080MA010P
Zoro #
G201192570
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
0080MA010P
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter is a replacement for HYDAC-HYCON 0080MA010P. It has a suction filter style, pleated paper media filter media, Viton seal type, collapse pressure of 305, and an operating temperature range of -13 to 250.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.