ZX-0180MA010BN direct interchange for HYDAC-HYCON-0180MA010BN

  • Mfr # ZX-0180MA010BN

  • Zoro # G701191981


product price:  $73.99
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
HYDAC-HYCON
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-0180MA010BN
Zoro #
G701191981
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
0180MA010BN
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter is a replacement for HYDAC-HYCON 0180MA010BN. It has a filter style of suction, filter media of pleated microglass, seal type of Viton, collapse pressure of 305, and an operating temperature range of -13 to 250 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.