Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-1000000564 direct interchange for ELSAESSER-1000000564
Mfr # ZX-1000000564
Zoro # G701192568
product price:Â
$
59.19
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
ELSAESSER
Replaces OEM Part
1000000564
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-1000000564
- Zoro #
- G701192568
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- ELSAESSER
- Replaces OEM Part
- 1000000564
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250