Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-100462 direct interchange for VOLVO-100462
- Mfr # ZX-100462
- Zoro # G101194377
product price:Â
$
46.69
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
VOLVO
Replaces OEM Part
100462
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-100462
- Zoro #
- G101194377
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- VOLVO
- Replaces OEM Part
- 100462
- Filter Rating (Microns)
- 25
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.