Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZX-155954 direct interchange for DITCH-WITCH-155954

  • Mfr # ZX-155954

  • Zoro # G501109940


product price: $63.79
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
DITCH-WITCH
Replaces OEM Part
155954
Filter Rating (Microns)
3
Filter Media
Pleated Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-155954
Zoro #
G501109940
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
DITCH-WITCH
Replaces OEM Part
155954
Filter Rating (Microns)
3
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 4.0 Nominal Length. 3-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.