
ZX-167400SH10XLS000P direct interchange for EPPENSTEINER-167400SH10XLS000P
Mfr # ZX-167400SH10XLS000P
Zoro # G601193818
product price:Â $54.89
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
EPPENSTEINER
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-167400SH10XLS000P
Zoro #
G601193818
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
167400SH10XLS000P
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.