Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-17033635 direct interchange for OWATONNA-17033635
Mfr # ZX-17033635
Zoro # G701194425
product price:Â
$
96.69
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
OWATONNA
Replaces OEM Part
17033635
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-17033635
- Zoro #
- G701194425
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- OWATONNA
- Replaces OEM Part
- 17033635
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Microglass
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250