ZX-2120149 direct interchange for JLG-2120149

  • Mfr # ZX-2120149

  • Zoro # G501191761


product price: $55.99
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
JLG
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-2120149
Zoro #
G501191761
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
JLG
Replaces OEM Part
2120149
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, replaces JLG 2120149, is a Suction filter with 10 micron filter media made of Pleated Microglass. It has a Viton seal type and a collapse pressure of 305. It is designed for an operating temperature range of -13 to 250 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.