Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-233404 direct interchange for HAMM-00233404
Mfr # ZX-233404
Zoro # G401192509
product price:Â
$
59.19
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
HAMM
Replaces OEM Part
233404
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-233404
- Zoro #
- G401192509
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- HAMM
- Replaces OEM Part
- 233404
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces HAMM 233404, is a Suction filter with 10 micron Pleated Paper Media. It has a Collapse Pressure of 305 and an Operating Temperature range of -13 to 250.