ZX-2786616 direct interchange for CLARK-2786616

  • Mfr # ZX-2786616

  • Zoro # G601109963


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
CLARK
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-2786616
Zoro #
G601109963
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
CLARK
Replaces OEM Part
2786616
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 6.0 Nominal Length. 15-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.