Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZX-282434 direct interchange for FILTERMART-282434

  • Mfr # ZX-282434

  • Zoro # G501194281


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
FILTERMART
Filter Media
Pleated Paper Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-282434
Zoro #
G501194281
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
FILTERMART
Replaces OEM Part
282434
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

The MILLENNIUM FILTER brand Hydraulic Filter is a suction filter with pleated paper media. It has a collapse pressure of 305 and an operating temperature range of -13 to 250 degrees Fahrenheit. It replaces FILTERMART 282434 and has a 25 micron rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.